Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Total Lock, 5"
Mfr # CDP-Z-136
Zoro # G0727997
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-136
- Zoro # G0727997
- UPC # 691054630949
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 1.426" to 1.589" |
Overall Height | 6" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Core Material | Aluminum |
Caster Sub-Type | Swivel |
Core Color | Silver |
Wheel Color | Orange |
Caster Wheel Bearings | Ball |
Caster Wheel/Tread Material | Polyurethane |
Caster Brake Included | Yes |
Caster Product Group | Swivel Caster with Brake |
Replacement Wheel | 131Y65 |
Caster Raceway | Double Ball |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- COTTERMAN 20 ft 8 in Fixed Ladder, Steel, 18 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F18W C1)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 1/2" Stem w/Brake (SCC-TS20S515-SSR-TLB-121315)
- Cc Apex Stem Casters