Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Total Lock, 5"
Mfr # CDP-Z-109
Zoro # G0727708
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Caster Swivel Lock Type Total Lock
- Core Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-109
- Zoro # G0727708
- UPC # 691054630673
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Wheel Dia. | 5" |
Plate Size | 2-3/8" x 3-5/8" |
Overall Height | 6-1/4" |
Mounting Bolt Dia. | 5/16" |
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- WERNER Foot Assembly Kit (21-2)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- APEX TOOL GROUP 5/8" Blu Farm Clevis (T9641005)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-58212)
- Cc Apex Stem Casters