Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Side Strap, 5"
Mfr # CDP-Z-123
Zoro # G0728073
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-123
- Zoro # G0728073
- UPC # 691054630819
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5" |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Wheel Bearings | Ball |
Core Color | Silver |
Wheel Color | Gray |
Caster Wheel/Tread Material | Polyurethane |
Caster Raceway | Double Ball |
Caster Brake Included | Yes |
Replacement Wheel | 131Y67 |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Caster Sub-Type | Swivel |
Description
Swivel Stem Caster,w/Brake,Side Strap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW PRODUCTS Hoist Trolley, 4,000 lb. Capacity (42000)
- VESTIL Hand Chain Hoist (HCH-2-15)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- Cc Apex Casters