Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Side Strap, 5"
Mfr # CDP-Z-116
Zoro # G0727769
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-116
- Zoro # G0727769
- UPC # 691054630741
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 3/8" |
Overall Height | 6" |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Core Material | Aluminum |
Replacement Wheel | 131Y65 |
Caster Wheel Bearings | Ball |
Core Color | Silver |
Caster Sub-Type | Swivel |
Caster Raceway | Double Ball |
Wheel Color | Orange |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Caster Brake Included | Yes |
Caster Wheel/Tread Material | Polyurethane |
Description
Swivel Stem Caster,w/Brake,Side Strap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/16"x 250ft.Pail Zppc (23100231)
- BULLDOG WINCH 2K600 Snow Plow Winch (15021R2)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S50-TPR-GRY-B-381634-MRI)
- Cc Apex Casters