Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Side Strap, 5"
Mfr # CDP-Z-108
Zoro # G0727540
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Mounting Bolt Dia. 5/16"
- Caster Swivel Lock Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-108
- Zoro # G0727540
- UPC # 691054630666
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Wheel Dia. | 5" |
Overall Height | 6-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Stem Caster,w/Brake,Side Strap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- ZORO SELECT Dust Ring (D148)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- Cc Apex Casters