Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Total Lock, Orange, 4", Caster Wheel/Tread Material: Polyurethane
Mfr # CDP-Z-90
Zoro # G0727443
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-90
- Zoro # G0727443
- UPC # 691054630482
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 4" |
Overall Height | 5" |
Stem Dia. | 1.790" to 1.850" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Raceway | Double Ball |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Replacement Wheel | 131Y64 |
Caster Wheel/Tread Material | Polyurethane |
Caster Product Group | Swivel Caster with Brake |
Caster Sub-Type | Swivel |
Caster Core Material | Aluminum |
Caster Brake Included | Yes |
Wheel Color | Orange |
Description
Swivel Stem Caster,Total Lock,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S21)
- Cc Apex Casters