Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Total Lock, Gray, 4"
Mfr # CDP-Z-96
Zoro # G0727489
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-96
- Zoro # G0727489
- UPC # 691054630543
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 4" |
Stem Dia. | 0.928" to 1.029" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Wheel Color | Gray |
Core Color | Silver |
Caster Sub-Type | Swivel |
Replacement Wheel | 131Y66 |
Caster Wheel/Tread Material | Polyurethane |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster with Brake |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Caster Core Material | Aluminum |
Caster Brake Included | Yes |
Description
Swivel Stem Caster,Total Lock,Gray,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- Cc Apex Stem Casters