Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, TotalLock, 4"
Mfr # CDP-Z-74
Zoro # G0727087
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-74
- Zoro # G0727087
- UPC # 691054630321
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Stem Dia. | 1/2" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Replacement Wheel | 131Y66 |
Caster Sub-Type | Swivel |
Caster Brake Included | Yes |
Caster Raceway | Double Ball |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Wheel Color | Gray |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Caster Wheel/Tread Material | Polyurethane |
Description
Swivel Stem Caster,Threaded,TotalLock,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- Cc Apex Stem Casters