Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, TotalLock, 4"
Mfr # CDP-Z-69
Zoro # G0727017
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-69
- Zoro # G0727017
- UPC # 691054630277
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 4" |
Stem Dia. | 1/2" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Brake Included | Yes |
Wheel Color | Orange |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Replacement Wheel | 131Y64 |
Core Color | Silver |
Caster Raceway | Double Ball |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Caster Wheel/Tread Material | Polyurethane |
Description
Swivel Stem Caster,Threaded,TotalLock,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- DAYTON Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb. (5WRR1)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- Cc Apex Stem Casters