Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, SideStrap, 4"
Mfr # CDP-Z-73
Zoro # G0727069
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-73
- Zoro # G0727069
- UPC # 691054630314
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyurethane |
Core Color | Silver |
Caster Raceway | Double Ball |
Replacement Wheel | 131Y66 |
Wheel Color | Gray |
Caster Product Group | Swivel Caster with Brake |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Caster Brake Included | Yes |
Description
Swivel Stem Caster,Threaded,SideStrap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- CAMPBELL CHAIN & FITTINGS 7/8" Cam-Alloy® Eye Foundry Hook, Grade 100, Painted Green (5665415)
- COTTERMAN 92 in H Steel Rolling Ladder, 5 Steps, 1,000 lb Load Capacity (WMX05R37A6P3)
- CM Cord, 2 Speed (29337)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- Cc Apex Casters