Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, SideStrap, 4"
Mfr # CDP-Z-71
Zoro # G0727023
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Apex
- MFR # CDP-Z-71
- Zoro # G0727023
- UPC # 691054630291
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 5" |
Caster Thread Size | 3/8-16 |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Caster Brake Included | Yes |
Replacement Wheel | 131Y66 |
Caster Wheel/Tread Material | Polyurethane |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster with Brake |
Caster Core Material | Aluminum |
Caster Sub-Type | Swivel |
Core Color | Silver |
Wheel Color | Gray |
Caster Wheel Bearings | Ball |
Description
Swivel Stem Caster,Threaded,SideStrap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA CART Magna Cart Folding Truck, 160lbs Load Capacity (MCI-S-SS)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- Cc Apex Stem Casters