Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Orange, 5"
Mfr # CDP-Z-115
Zoro # G0727699
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-115
- Zoro # G0727699
- UPC # 691054630734
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Caster Thread Size | 3/8-16 |
Overall Height | 6" |
Wheel Dia. | 5" |
Stem Dia. | 3/8" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Wheel Color | Orange |
Caster Sub-Type | Swivel |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Caster Core Material | Aluminum |
Caster Brake Included | No |
Replacement Wheel | 131Y65 |
Caster Product Group | Swivel Caster |
Core Color | Silver |
Caster Wheel/Tread Material | Polyurethane |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Threaded,Orange,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- Cc Apex Stem Casters