Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1
Mfr # CDP-Z-120
Zoro # G0728067
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-120
- Zoro # G0728067
- UPC # 691054630789
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 3/8" |
Caster Thread Size | 3/8-16 |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Raceway | Double Ball |
Caster Wheel Bearings | Ball |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Gray |
Core Color | Silver |
Caster Brake Included | No |
Replacement Wheel | 131Y67 |
Caster Core Material | Aluminum |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Threaded,Gray,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- Cc Apex Casters