Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2"
Mfr # CDP-Z-72
Zoro # G0726999
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-72
- Zoro # G0726999
- UPC # 691054630307
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Overall Height | 5" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Caster Core Material | Aluminum |
Wheel Color | Gray |
Caster Brake Included | No |
Replacement Wheel | 131Y66 |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Caster Wheel/Tread Material | Polyurethane |
Core Color | Silver |
Caster Product Group | Swivel Caster |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Threaded,Gray,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 1-3/8 Inch Stem Caster Lock Brake SCC, 2PK (SCC-SS316TTLEX20S314-SRS-2-S-2-138)
- Cc Apex Casters