Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Gray, 4"
Mfr # CDP-Z-70
Zoro # G0727041
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-70
- Zoro # G0727041
- UPC # 691054630284
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 3/8" |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 4" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Wheel Color | Gray |
Caster Wheel/Tread Material | Polyurethane |
Core Color | Silver |
Replacement Wheel | 131Y66 |
Caster Product Group | Swivel Caster |
Frame Finish | Zinc Plated |
Caster Brake Included | No |
Caster Core Material | Aluminum |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Threaded,Gray,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- Cc Apex Casters