Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Load Rating 450, OR, 5"
Mfr # CDP-Z-110
Zoro # G0727638
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Caster Brake Included No
- Wheel Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-110
- Zoro # G0727638
- UPC # 691054630680
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Wheel Dia. | 5" |
Mounting Bolt Dia. | 5/16" |
Overall Height | 6-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Stem Caster,Load Rating 450,OR,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- ZORO SELECT Pallet Puller, 6000 Lb, Single Scissor (21XU19)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver (EE2801TTX7)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- Cc Apex Stem Casters