Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Load Rating 450, 5", Number of Wheels: 1
Mfr # CDP-Z-111
Zoro # G0727680
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Wheel Color Gray
- Durometer 87 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-111
- Zoro # G0727680
- UPC # 691054630697
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Wheel Dia. | 5" |
Overall Height | 6-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Stem Caster,Load Rating 450,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE1801TTX6)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 250 ft (ZAG316-SS304-719-250)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- Cc Apex Stem Casters