Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 5", Stem Dia.: 1.178" to 1.303"
Mfr # CDP-Z-133
Zoro # G0728222
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-133
- Zoro # G0728222
- UPC # 691054630918
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 6" |
Stem Dia. | 1.178" to 1.303" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Raceway | Double Ball |
Caster Brake Included | No |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Frame Finish | Zinc Plated |
Replacement Wheel | 131Y65 |
Core Color | Silver |
Wheel Color | Orange |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Description
Swivel Stem Caster,Expanding Adapter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- TRUE TEMPER Manhole Cover Bar, Steel, 1 x 6 x 24 in (1175300)
- BARON ANCHOR SHACKLE 3/16""D (193LR-3/16)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement - (CHO-SCC-GR05S410-TPRS-SLB-716138)
- Cc Apex Casters