Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 5"
Mfr # CDP-Z-149
Zoro # G0728417
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-149
- Zoro # G0728417
- UPC # 691054631076
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 6" |
Stem Dia. | 1.178" to 1.303" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Product Group | Swivel Caster |
Core Color | Silver |
Caster Core Material | Aluminum |
Caster Wheel Bearings | Ball |
Caster Raceway | Double Ball |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyurethane |
Caster Brake Included | No |
Frame Finish | Zinc Plated |
Wheel Color | Gray |
Replacement Wheel | 131Y67 |
Description
Swivel Stem Caster,Expanding Adapter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- PRIME-LINE Turnbuckles Eye-2-Eye 5/16in X 9-1/4in Zinc Plated Steel & Aluminum 5PK (9070487)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S615-PHSHT-34)
- Cc Apex Casters