Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4", Wheel Color: Gray
Mfr # CDP-Z-95
Zoro # G0727452
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-95
- Zoro # G0727452
- UPC # 691054630536
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 0.928" to 1.029" |
Overall Height | 5" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Wheel Color | Gray |
Replacement Wheel | 131Y66 |
Caster Brake Included | No |
Caster Raceway | Double Ball |
Core Color | Silver |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Frame Finish | Zinc Plated |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Caster Product Group | Swivel Caster |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875 - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Diamond Tread (875)
- US CARGO CONTROL 1" x 6' Rubber Coated Ratchet Strap w/ Wire Hooks (2406RCVWH)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-15)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- ALERA Dual Wheel Hooded Casters, B Stem, 1.5" Caster, Black, PK5 (ALECASTERHT1)
- Cc Apex Casters