Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4", Overall Height: 5"
Mfr # CDP-Z-85
Zoro # G0727367
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-85
- Zoro # G0727367
- UPC # 691054630437
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 1.426" to 1.589" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Wheel Color | Orange |
Caster Wheel/Tread Material | Polyurethane |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Frame Finish | Zinc Plated |
Caster Core Material | Aluminum |
Caster Raceway | Double Ball |
Caster Brake Included | No |
Replacement Wheel | 131Y64 |
Caster Product Group | Swivel Caster |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Warning Label (687K3W)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- Cc Apex Casters