Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4", Number of Wheels: 1
Mfr # CDP-Z-77
Zoro # G0727093
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-77
- Zoro # G0727093
- UPC # 691054630352
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 0.852" to 0.927" |
Wheel Dia. | 4" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Sub-Type | Swivel |
Wheel Color | Orange |
Replacement Wheel | 131Y64 |
Caster Wheel/Tread Material | Polyurethane |
Caster Product Group | Swivel Caster |
Caster Brake Included | No |
Caster Core Material | Aluminum |
Caster Raceway | Double Ball |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Core Color | Silver |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0529 Marigold Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0529)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- Cc Apex Casters