Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4"
Mfr # CDP-Z-81
Zoro # G0727349
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-81
- Zoro # G0727349
- UPC # 691054630390
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Stem Dia. | 1.030" to 1.140" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Frame Finish | Zinc Plated |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Replacement Wheel | 131Y64 |
Wheel Color | Orange |
Caster Brake Included | No |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster |
Caster Sub-Type | Swivel |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- Cc Apex Casters