Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4", Caster Wheel Bearings: Ball
Mfr # CDP-Z-97
Zoro # G0727498
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-97
- Zoro # G0727498
- UPC # 691054630550
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 1.030" to 1.140" |
Overall Height | 5" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Raceway | Double Ball |
Core Color | Silver |
Caster Core Material | Aluminum |
Caster Product Group | Swivel Caster |
Caster Brake Included | No |
Frame Finish | Zinc Plated |
Replacement Wheel | 131Y66 |
Caster Wheel/Tread Material | Polyurethane |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lift-out Saddle Kit (MHNOB741G)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- Cc Apex Stem Casters