Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 4", Caster Core Material: Aluminum
Mfr # CDP-Z-79
Zoro # G0727391
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Apex
- MFR # CDP-Z-79
- Zoro # G0727391
- UPC # 691054630376
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 5" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 0.928" to 1.029" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Product Group | Swivel Caster |
Caster Brake Included | No |
Wheel Color | Orange |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Caster Sub-Type | Swivel |
Replacement Wheel | 131Y64 |
Frame Finish | Zinc Plated |
Caster Raceway | Double Ball |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Description
Swivel Stem Caster,Expanding Adapter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT_AXON WIRED REMOTE (100963)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S30-DCR-WA-71678-4-CB180-4)
- Cc Apex Stem Casters