Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, SideStrap, 8"
Mfr # CDP-Z-295
Zoro # G0729850
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-295
- Zoro # G0729850
- UPC # 680031475505
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,SideStrap,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- DAYTON Swivel Caster with Wheel (C1209)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- Cc Apex Casters