Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, SideStrap, 8", Caster Wheel Shape: Donut Tread
Mfr # CDP-Z-42
Zoro # G0727172
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Apex
- MFR # CDP-Z-42
- Zoro # G0727172
- UPC # 691054630000
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,SideStrap,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.57 Max (CBF-22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- ZORO SELECT Rgd Plate Caster, Glass Nylon, 5 in, 660 lb (BK-POHI 125G-1)
- Cc Apex Plate Casters