Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, SideStrap, 5"
Mfr # CDP-Z-25
Zoro # G0726789
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-25
- Zoro # G0726789
- UPC # 691054629837
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,SideStrap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- US WEIGHT Plastic Chain, 2", 500 ft, Red ft. SunShield (U2355RED)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5NYB)
- Cc Apex Casters