Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, SideStrap, 4"
Mfr # CDP-Z-10
Zoro # G0726700
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-10
- Zoro # G0726700
- UPC # 691054629684
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,SideStrap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- JET Hd-3T, 3 Ton Heavy-Duty Beam Clamp (202730)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- ZORO SELECT Plate Caster, 130 lb. Ld Rating, Plain (P5S-R040G-12)
- Cc Apex Plate Casters