Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, Pedal, 8", Caster Wheel/Tread Material: Polyurethane
Mfr # CDP-Z-291
Zoro # G0729887
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Apex
- MFR # CDP-Z-291
- Zoro # G0729887
- UPC # 680031475468
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,Pedal,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- Cc Apex Plate Casters