Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, Pedal, 5"
Mfr # CDP-Z-23
Zoro # G0726737
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-23
- Zoro # G0726737
- UPC # 691054629813
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- Cc Apex Plate Casters