Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, Pedal, 4", Mounting Bolt Dia.: 3/8"
Mfr # CDP-Z-14
Zoro # G0726691
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-14
- Zoro # G0726691
- UPC # 691054629721
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Extreme Brush Grubber Chain (BG-12)
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- ZORO SELECT Swivl Plt Castr, Cast Iron, 6 in., 1200 lb. (P21S-C060R-15-CB-001)
- Cc Apex Plate Casters