Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, CC Apex, 6"
Mfr # CDP-Z-38
Zoro # G0726892
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-38
- Zoro # G0726892
- UPC # 691054629967
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,CC Apex,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 20 ft. (38EV10)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- Cc Apex Plate Casters