Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard
Mfr # CDP-Z-288
Zoro # G0729738
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-288
- Zoro # G0729738
- UPC # 680031475437
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,Load Rating 1250,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Cambuckle Tie Downs, 1"x 6 ft. (84038)
- US CARGO CONTROL 1" x 10' Black Ratchet Strap w/ Stainless Steel Ratchet & S-Hooks (2610SHSS-BLK)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T4)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- Cc Apex Casters