Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Load Rating 1000, 6"
Mfr # CDP-Z-36
Zoro # G0726831
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-36
- Zoro # G0726831
- UPC # 691054629943
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,Load Rating 1000,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- SERVICE CASTER Assure Parts 190CW23125SH Replacement Caster (ASS-SCC-20S314-POS)
- Cc Apex Casters