Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Load Rating 1000, 6"
Mfr # CDP-Z-33
Zoro # G0726901
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Apex
- MFR # CDP-Z-33
- Zoro # G0726901
- UPC # 691054629912
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,Load Rating 1000,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Repair Link, Steel, Zinc Plated (5801024)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 600 lb Load Capacity (KDHD111242)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- Cc Apex Plate Casters