Shop All Plate Casters
Cc Apex
Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1
Mfr # CDP-Z-12
Zoro # G0726630
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-12
- Zoro # G0726630
- UPC # 691054629707
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,CC Apex,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3506-PNB-4)
- Cc Apex Plate Casters