Shop All Plate Casters
Cc Apex
Rigid Plate Caster, Orange, 4"
Mfr # CDP-Z-15
Zoro # G0726658
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-15
- Zoro # G0726658
- UPC # 691054629738
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- Cc Apex Casters