Shop All Plate Casters
Cc Apex
Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray
Mfr # CDP-Z-46
Zoro # G0727321
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-46
- Zoro # G0727321
- UPC # 691054630048
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Rigid Plate Caster,CC Apex,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Solenoid (90-32492)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- RUBBERMAID COMMERCIAL Safety Strap Kit (GRFG7818L20000)
- DURABLE CORP M -Dbe20 Loading Dock Bumper (M-DBE20)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- Cc Apex Plate Casters