Shop All Plate Casters
Cc Apex
Rigid Plate Caster, CC Apex, 8"
Mfr # CDP-Z-45
Zoro # G0727227
original price:
$132.11
13% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Donut Tread
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-45
- Zoro # G0727227
- UPC # 691054630031
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Overall Height | 5-1/8" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Rigid Plate Caster,CC Apex,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Control Cable Set, 8m (71880933)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- CM 626005 HercAlloy Lodelok Hook, 932 In Trade, 4300 Lb Load, 100 Grade, Eye Attachment, Steel Alloy (M626005)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- Cc Apex Casters