Shop All Plate Casters
Cc Apex
Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1
Mfr # CDP-Z-27
Zoro # G0726798
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-27
- Zoro # G0726798
- UPC # 691054629851
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,CC Apex,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2PLG4)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- ZORO SELECT Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb (VE 80/12R-EL)
- WARN INDUSTRIES Warn 99944 Winch Hook Bump Stop (99944)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG4608L30000)
- Cc Apex Plate Casters