Shop All Automotive Audio & Video Accessories
Cb Distributing
Radio Replacement Interface for 1998-2013 Harley-Davidson Motorcycles; Black
Mfr # ST440157
Zoro # G604013373
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST440157
- Zoro # G604013373
- UPC # 747216348563
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Audio makes it possible for Harley-Davidson motorcycle enthusiasts to easily integrate an aftermarket radio into their ride with the HDK001K Radio Replacement Interface for 1998 to 2013 Harley-Davidson Motorcycles. The complete solution kit is designed for select Harley FL models with factory fairings. Among other features, it includes a preprogrammed interface that retains the factory handlebar audio controls.
Features- Compatible with select 1998–2013 Harley-Davidson motorcycles with factory fairings
- Retains handlebar audio controls
- Simplified prewired installation harness eliminates need to cut any of the bike's wires
- Includes dash kit with choice foul weather & UV cover & step-by-step instruction manual
- Color: Black
- Includes: KIT SWI-RC BRACKETS
- Battery Information: Product does not require a battery
- Marketing Color: Black
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G1001 - 1982-1994 Chevrolet Blazer Complete Glass Run Window Channel (G1001)
- LUK Flywheel, Lfw138 (LFW138)
- CTA MANUFACTURING Bmw Flywheel Holder - N20/N26 (2801)
- DURSTON MANUFACTURING WRENCH Carb.BasE 10mm x 12mm 12pt bx th (VIV392)
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- ZENITH Car Cassette Adap (AA1001CA)
- NIPPON Black Crimp Caps 14-22 Gauge Long Barrel, 100PK (CC2214B)
- XSCORP Nylon 6 in. Black Cable-Zip Ties for Car Audio Installs, 100PK (CT6)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- Cb Distributing Automotive Audio & Video Accessories