Portable HD Video Dash Camera
Mfr # ST785298
Zoro # G904041649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST785298
- Zoro # G904041649
- UPC # 723902859384
- Country of Origin China
- Category Security Video Cameras
Description
Record your drives with 's Portable HD Video Dash Cam (NCV-6001). This dash cam's 120-degree wide-angle lens will catch everything on video, from the moment you start your car up till you turn it off. All recordings are viewable in high-quality, HD video on the mounted 2.5" display. Built with a 270-degree swivel functionality, you can even customize what direction you want to record in, should the need arise. This dash cam can hold up to 14 hours of video on its MicroSD card. The dash cam records with loop recording, meaning it continuously rewrites itself after the 14 hour mark is lapsed. As added safety features, it also comes with LED night vision lights and a G-sensor for motion detection, ensuring that you're covered for accidents day or night.
Features- 2.5 inch LCD Display
- 120 degree Wide-Angle lens with 270 degree swivel
- Record up to 14 hours endless loop with MicroSD (Max. support 32GB - not included)
- Auto video and audio record when car starts up
- Built-in LED lights for improved night vision
- Supports HDMI HD video transmission, loop recording, anti-shake and motion detection (G-Sensor)
- Weight: 3.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- ICOM Charger, For BP279, 1 Unit (BC213)
- ILC Replacement for Parks Electronics Labs Doppler 811bz Battery (DOPPLER 811BZ BATTERY PARKS ELECTRONICS LABS)
- KLEIN ELECTRONICS INC Scorpion„¢ Listen-Only Earpiece (Scorpion-3.5RT)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- SIMPLY45 ProSeries Pass Through Shielded Red Tint, Hi/Lo Stagger - Cat6/6a STP with Cap45 & Bar45- 50pc Jar (SIM-S45-1755P)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- UNIVIEW 4MP WDR IR 3 Axis Dome Network Camera 2.8mm, 30m IR, SD Card, 3 Axis, PoE (IPC314SB-ADF28K-I0)
- Cb Distributing Security Video Cameras