Nighthawk X6S AC4000 Wireless Tri-Band Gigabit Router
Mfr # ST944848
Zoro # G403793353
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST944848
- Zoro # G403793353
- UPC # 746591338039
- Country of Origin China
- Category Wireless Routers
Description
R8000P Nighthawk X6S AC4000 Wireless Tri-Band Gigabit Router from is capable of supporting connected clients on the single 2.4 GHz frequency or either of the two 5 GHz frequencies. The single 2.4 GHz frequency supports data transfer rates of up to 750 Mbps while the 5 GHz frequencies support data transfer rates of up to 1.625 Gbps to handle bandwidth-intensive tasks such as streaming multimedia content, online gaming, downloading large files, and more. The Nighthawk X6S also supports the 802.11ac Wi-Fi network standard with a total Wi-Fi bandwidth of up to 4000 Mbps. If a wired connection is needed, users can connect Ethernet-enabled devices to any of the four Gigabit Ethernet ports for a reliable wired network connection.
Features- Enhanced Tri-Band Wi-Fi
- Simple and Secure Cloud Storage
- Control Your Network Using Voice Commands
- USB Ports: 2 x USB ports (1 x USB 3.0 & 1 x USB 2.0)
- Memory: 128 MB flash and 512 MB RAM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamilton 369108 Battery (369108)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Honda AquaTrax JS800 Sea Doo WaveRunner (YTX20L-BS247)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- UBIQUITI NETWORKS COMMERCIAL Ufiber Wifi (UF-WIFI-US)
- ARRIS SURFboard mAX AX11000 Pro Mesh Wi-Fi 6 System (2 Pack) W133 (1000768)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- Cb Distributing Wireless Routers