Shop All Earbuds & Headphones
Cb Distributing
IQ-101 Digital Stereo Earphones; Red
Mfr # ST453050
Zoro # G004150630
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST453050
- Zoro # G004150630
- UPC # 747216348976
- Country of Origin China
- Category Earbuds & Headphones
Description
Listening to music just got more enjoyable with the IQ-101 Digital Stereo Earphones from . These lightweight headphones come with comfortable, soft ear caps to better enjoy your music throughout the day. It also features a 3.5 ft. cord.
Features- Lightweight construction
- Comfortable, soft eartips
- 10mm driver
- Freq resp 20Hz–20kHz
- Imp 32
- 3.5ft cord
- Red
- Color: Red
- Includes: Earphones
- Cord Length: 42
- Battery Information: Product does not require a battery
- Marketing Color: Red
- Weight: 0.1583 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- ILC Replacement for Hamilton 369108 Battery (369108)
- SONY Monitor Headphones White (MDREX110AP/W)
- EVOLVE USB-C Hi-Fi Headphones (EV2662954)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- GENERAC 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (190 0410)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- Cb Distributing Earbuds & Headphones