Shop All Bluetooth & Smart Speakers
Cb Distributing
Dancing Water Light Tower Speaker System; Black
Mfr # ST16286
Zoro # G203928764
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST16286
- Zoro # G203928764
- UPC # 657248226367
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Dancing Water Light Tower Speaker System is an attractive, floor-standing wireless speaker solution with FM radio. It has an elegant water fountain with light effects that respond to changes in volume and tone. Experience your music to the max with this system.
Features- Bluetooth streaming
- Built-in FM tuner
- Aux input
- 2 high-performance full-range drivers
- Floor-standing wireless speaker
- Elegant water fountain & light effects respond to changes in audio volume & tone
- 100V–240V AC
- Includes AC power adapter, aux cable & remote
- Color: Black
- Marketing Color: Black
- Battery Size: CR2025
- Weight: 8.8466 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- CREATIVE LABS Creative Labs MF1695AA000 V2 2.0 USB Powered Desktop Speakers (MF1695AA000)
- PYLE Double 8 Inch Portable Speaker, PBMSPG82 (PBMSPG82)
- SOUND AROUND INC Sound Around-Lanzar Audio OPTIMC91BT Bluetooth Motorcycle Speakers (OPTIMC91BT)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair White (IHSI-W400BT-PR-WHT)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- NEON KNIGHT 8 inch Tailgate Bluetooth Speaker Portable Speaker with Microphone (NKTG)
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- Cb Distributing Bluetooth & Smart Speakers