Shop All Computer Cases
Cb Distributing
17.3 in. Alienware Vindicator Carrying Case Notebook; Sleeve - Black
Mfr # ST264747
Zoro # G503932546
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cb Distributing
- MFR # ST264747
- Zoro # G503932546
- UPC # 652513845755
- Country of Origin China
- Category Computer Cases
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.
Features- Whether using the Vindicator neoprene Sleeve by itself or placing it into another Bag for added protection
- Color: Black
- Size: 17.3 in.
- Style: Sleeve
- Dimension: 17.3 x 2 x 12.2 in.
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I11-40 Armour Guard Case & Stand with Shoulder Strap for Apple New iPad 9.7 - Black (I11_40)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- Cb Distributing Computer Cases