16.5 ft. High Speed HDMI Cable with Gripping Connector
Mfr # ST131988
Zoro # G703712832
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cb Distributing
- MFR # ST131988
- Zoro # G703712832
- UPC # 654204672602
- Country of Origin China
- Category HDMI Cables
Description
16.5 Foot This Standard Speed HDMI Cable With Gripping Connectors is the perfect solution for connecting multimedia source devices in home theater, desktop or commercial audio video applications requiring up to 1080i resolution. Ensure that your most critical equipment maintains signal with the gripping connectors which provide 3 times the port retention of a standard HDMI connector. The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection. This fully-functional, digital video and audio cable is tested to perform at industry standards and is backed by a lifetime warranty.
Features- High Speed HDMI Cable with Gripping Connector
- Size: 16.5 ft.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO USB UV w/USB CORD & NYLON (SR66149)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- MIGHTY MAX BATTERY 8.4V NiMH 1600mAh Replaces JG Airsoft EBB AK-74S With Smart Charger (MAX3440632)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- ROCSTOR Mini Displayport To Hdmi Cable M/M - S (Y10C195-B1)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- Cb Distributing HDMI Cables