Shop All Bluetooth & Smart Speakers
Cb Distributing
12 in Bluetooth Rechargeable Party Speaker with Illuminatiing Light
Mfr # ST97307
Zoro # G703798065
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cb Distributing
- MFR # ST97307
- Zoro # G703798065
- UPC # 654204440065
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
This multipurpose Bluetooth Portable PA Speaker is designed with 2500W Watts Power P. M. P. O , bringing more power and sound to your party or event.
Features- USB and MicroSD Car Reader
- Metal Grill Covered Speakers
- 12 in. Woofer
- 12V Rechargeable Battery
- Battery life on half volume approximately 6-8 hours
- AC UL Adapter 100-240V
- Handel Bars and Wheels
- Illuminating lights
- Karaoke function
- Play, Pause, Rewind, Fast forward, Shuffle, Repeat and Record Features also located on back of Speaker
- One Lithium Battery- 2200mAH*3
- Rack Mountable
- Wireless Microphone and Remoter Control
- Inputs: Microphone Connector, AUX-In
- Size: 12 in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10 (AG3-10B)
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- ILC Replacement for GE 2037082-001 Battery (2037082-001 BATTERY GE)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- NEON KNIGHT 8 inch Tailgate Bluetooth Speaker Portable Speaker with Microphone (NKTG)
- JENSEN Wall Mountable Bluetooth Music System (JBS-300)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- Cb Distributing Bluetooth & Smart Speakers