Shop All Disinfectants and Sanitizers
This Product is Discontinued
Cavicide
Cleaner and Disinfectant, 8 oz. Bottle, Unscented (Discontinued)
Mfr # 08CD078008
Zoro # G3999965
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 8 oz.
- Fragrance Unscented
- Primary Chemical Alcohol
- Sub-Category Disinfectant Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cavicide
- MFR # 08CD078008
- Zoro # G3999965
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 8 oz. |
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaner and Disinfectant |
Primary Chemical | Alcohol |
Sub-Category | Disinfectant Cleaner |
Cleaner Form | Liquid |
Recommended Dilution | Ready to Use |
VOC Content | 0% |
Standards | EPA Registered |
Properties | No Rinse Required |
Surfaces for Use On | Hard Nonporous Surfaces |
Rinse Required | No |
Targeted Pathogens | Hepatitis B; Hepatitis C; MRSA; TB |
EPA Registered | Yes |
Product Series | CaviCide(R) |
EPA Registration Number | 46781-6 |
NSF Rating | Not Rated |
Description
Surface Disinfectant/Decontaminant Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series CaviCide(R), VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.